LED Linear Lamp, CLX Series, 96"

Item #: 1964039

Cat #: CLXL968000LMHE

UPC: 194995769551

$ 521.75 EA
Company wide:
0 in stock
Documents & Guides
LED Linear Lamp, CLX Series, 96 Inch Length, 8000 Lumens, Flat Diffuse, 120-277 Volt, 90 CRI, 4000K

Overview

LED Linear Lamp, CLX Series, 96 Inch Length, 8000 Lumens, Flat Diffuse, 120-277 Volt, 90 CRI, 4000K
Also known as: 194995769551, CLXL968000LMHE, LITCLXL968000LMHE

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Length: 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8000
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 96 in
Volts AC Range: 120 - 277