LED Circline Lamp

Item #: 1963955

Cat #: L13T9N5041K

UPC: 762148305613

Company wide:
0 in stock
Documents & Guides
LED Circline Lamp: 13 Watt; 2000 Lumen; 4100K Color; 80CRI; 120-277 Volt. Suitable for use in totally enclosed fixtures. Extra Bent Wing Brackets can be ordered separately under # 13830B. As well as Ceiling Pan Adapter, #4001. NOTE: The Circline Connector fits all fixtures that had a TCP Circline lamp in place. A brand other than TCP will probably need the #4001 Ceiling Pan adaptor, if you want to retrofit with the LED circline.

Overview

LED Circline Lamp: 13 Watt; 2000 Lumen; 4100K Color; 80CRI; 120-277 Volt. Suitable for use in totally enclosed fixtures. Extra Bent Wing Brackets can be ordered separately under # 13830B. As well as Ceiling Pan Adapter, #4001. NOTE: The Circline Connector fits all fixtures that had a TCP Circline lamp in place. A brand other than TCP will probably need the #4001 Ceiling Pan adaptor, if you want to retrofit with the LED circline.
Also known as: 762148305613, L13T9N5041K, TCPL13T9N5041K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Lumens: 2000
Color Rendering Index (CRI): 80
Diameter: 8 3/4 in
Shape: Round
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 2000
Diameter: 8 3/4 in
Dimmable: No
Wattage: 13
Color Rendering Index (CRI): 80
Shape: Round
Volts AC Range: 120 - 277