PLATT logo

SuperFlex Post Top LED

Item #: 1963942
Cat #: LED-8024M345-G7-FW
UPC: 844006060725
$ 76.98 EA
Company wide:
471 in stock
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Mogul Extended/Exclusionary (EX39), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Mogul Extended/Exclusionary (EX39), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures.
Also known as: 844006060725, LED-8024M345-G7-FW, LGDLED8024M345G7FW

Specifications

Wattage: 35, 45, 60, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Mogul Extended (EX39)
Volts AC: 120-277
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: Selectable
Wattage: 35, 45, 60, Selectable
Base: Mogul Extended (EX39)
Color Rendering Index (CRI): 80
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)