
30-Minute Spring Wound SPST Timer, White
Item #: 0196378
Cat #: FD30MWC
UPC: 078275005044
$ 41.37 EA
Company wide:
311
in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, White
Overview
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275005044, FD30MWC, IMTFD30MWC
Specifications
| Amps: | 10, 7, 20 |
| Type: | SPST, In-Wall |
| Volts AC: | 277, 250, 125 |
| Range: | 30 min |
| Color: | White |
| Light Technology: | LED, CFL, Fluorescent, Incandescent |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Color: | White |
| Type: | SPST, In-Wall |
| Range: | 30 min |
| Light Technology: | LED, CFL, Fluorescent, Incandescent |