Sustainable

5/6" LED Downlight, DM, Selectable CCT 27/30/35K

Item #: 1963531
Cat #: LT56069FS231EWHR
UPC: 080083162468
$ 14.17 EA
Company wide:
335 in stock
Documents & Guides
5/6 Inch LED Retrofit Downlight, 7.2 Watt, 120 Volt, Selectable Lumens: 615/660/670, Selectable Color Temperature: 2700K/3000K/3500K, White

Overview

5/6 Inch LED Retrofit Downlight, 7.2 Watt, 120 Volt, Selectable Lumens: 615/660/670, Selectable Color Temperature: 2700K/3000K/3500K, White
Ideal as an energy-saving retrofit solution, but also suitable for new construction and remodeling installations, the The 5"/6" LT SeleCCTable™ Downlight is an LED module for use in 5" and 6" aperture recessed downlights.It features two field selectable CCT options (2700K, 3000K, 3500K or 3000K, 4000K, 5000K) as well as a smooth splay or a traditional baffle trim. The LT series is dead front, wet location listed, air-tite, IC rated, and compatible with Halo new construction and remodel housings. The LT series is perfect for residential downlighting applications with its versatile installation, attractive design, and energy efficiency.
Also known as: 080083162468, LT56069FS231EWHR, HALLT56069FS231EWH, Led flush trim

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 660, 670, 615, Selectable
Type: Retrofit
Diameter: 5 in, 6 in
Color: White
Wattage: 7.200
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Type: Retrofit
Color: White
Light Technology: LED
Lumens: 660, 670, 615, Selectable
Diameter: 5 in, 6 in
Wattage: 7.200

Customer Reviews

No reviews for this product
(0)