PLATT logo

Sustainable

4" LED RF Downlight, Selectable CCT 30/40/50K

Item #: 1963529
Cat #: LT4069FS351EWHR
UPC: 080083162420
$ 17.34 EA
Company wide:
358 in stock
Documents & Guides
4 Inch LED Retrofit Downlight, 7.2 Watt, 120 Volt, Selectable Lumens: 630/655/680, Selectable Color Temperature: 3000K/4000K/5000K, White

Overview

4 Inch LED Retrofit Downlight, 7.2 Watt, 120 Volt, Selectable Lumens: 630/655/680, Selectable Color Temperature: 3000K/4000K/5000K, White
The LT4-DM is a direct mount LED module with remote driver / junction box and installs without the use of a recessed housing, saving time and money. The LT4-DM features two field selectable CCT options (2700K, 3000K, 3500K or 3000K, 4000K, 5000K) as well as a smooth splay for a modern aesthetic. The LT series is dead front, wet location listed, air-tite, and IC rated. The LT series is perfect for residential downlighting applications with its versatile installation, attractive design, and energy efficiency.
Also known as: 080083162420, LT4069FS351EWHR, HALLT4069FS351EWHR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 655, 630, 680, Selectable
Color: White
Diameter: 4 in
Wattage: 7.200
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: White
Wattage: 7.200
Lumens: 655, 630, 680, Selectable
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)