200W UFO LED High Bay, 5000K, Black

Item #: 1963527

Cat #: 65-806

UPC: 045923665905

Company wide:
0 in stock
Documents & Guides
200W UFO LED High Bay; 29000 Lumens; 5000K; 277-480 Volt; 0-10V Dimmable; Black Finish

Overview

200W UFO LED High Bay; 29000 Lumens; 5000K; 277-480 Volt; 0-10V Dimmable; Black Finish

Introducing 65-806, Satco's 200-watt, 277-480 Volt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923665905, 65-806, SAT65806

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Lumens: 29000
Wattage: 200
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Color: Black
Lumens: 29000
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 200
Light Technology: LED