Series R10000 Printer Ribbon, Green, 8.8" Wide, 200' Long

Item #: 1963267

Cat #: 13516

UPC: 754473135164

$ 285.99 EA
Company wide:
0 in stock
Series R10000 Printer Ribbon, Green, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Green, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135164, 13516, BRA13516

Specifications

Color: Green
Length: 200 ft
Type: Printer Ribbon
Width: 8.800 in
Color: Green
Type: Printer Ribbon
Length: 200 ft
Width: 8.800 in