Sign, Exit, Not Illuminated, 10" x 14", Indoor/Outdoor

Item #: 1961845

Cat #: 22492

UPC: 754473224929

$ 17.29 EA
Company wide:
0 in stock
Sign, Exit, Not Illuminated, Green Lettering, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, Exit, Not Illuminated, Green Lettering, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473224929, 22492, BRA22492

Specifications

Color: Green/White
Type: Sign
Width: 14 in
Material: Plastic
Height: 10 in
Color: Green/White
Width: 14 in
Height: 10 in
Type: Sign
Material: Plastic