SERIES COMPACT CIRCUIT PROTECTOR

Item #: 1961562

Cat #: CCP23100CF

UPC: 051712709323

$ 481.82 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SERIES COMPACT CIRCUIT PROTECTOR

Overview

SERIES COMPACT CIRCUIT PROTECTOR
Also known as: 051712709323, CCP23100CF, BUSCCP23100CF

Specifications

Poles: 3
Amps: 100
Volts DC: 125
Mounting: DIN Rail
Volts AC: 347
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Class: CCP
Poles: 3
Volts DC: 125
Volts AC: 347
Interrupt Rating AC: 200 kA
Amps: 100
Mounting: DIN Rail
Interrupt Rating DC: 200 kA
Class: CCP