PLATT logo

Dimmable LED Lamp, 16W

Item #: 1961561
Cat #: 16A19/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677561024
$9.25 EA
Company wide:
112 in stock
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 561027* 12NC 929002285504. 100W Equivalent. California Title 20 Compliant.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 561027* 12NC 929002285504. 100W Equivalent. California Title 20 Compliant.
Also known as: 046677561024, 16A19/PER/927-22/P/E26/WG 6/1FB T20, PHI16A19PER92722P

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 2500 (Warm White), 2700 (Warm White), 2400 (Warm White), 2700 (Warm White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 16
Dimming: Yes
Color Temperature: 2500 (Warm White), 2700 (Warm White), 2400 (Warm White), 2700 (Warm White)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)