WBT Cable Tray, Round 4"X12"X118", PG

Item #: 1961554

Cat #: WBT4X12

UPC: 784805050957

Call for price
Company wide:
0 in stock
Documents & Guides
WBT Performance Cable Tray, Round 4"X12"X118", Pregalvanized

Overview

WBT Performance Cable Tray, Round 4"X12"X118", Pregalvanized

The nVent CADDY WBT Performance Cable Round Wire Tray is a continuous pathway solution to support high-performance cabling systems while providing an ideal foundation for datacom and electrical contractors.

Also known as: 784805050957, WBT4X12, HOFWBT4X12

Specifications

Width: 12 in
Height: 4 in
Length: 118 in
Material: Steel
Weight: 18 lb
Finish: Pre-Galvanized
Width: 12 in
Length: 118 in
Weight: 18 lb
Height: 4 in
Material: Steel
Finish: Pre-Galvanized