UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW

Item #: 1961487

Cat #: L822ST05

UPC:

Company wide:
0 in stock
Documents & Guides
UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW

Overview

UL1007 Hook Up Wire, 22 AWG Stranded Copper, Blue, MTW

UL 1007 wire is a polyvinyl chloride (PVC) insulated hook-up & lead wire with a maximum voltage rating of 300 volts. This UL-approved wire has tinned copper conductors for improved moisture, oxidation, and corrosion resistance. UL 1007 Wire's PVC insulation resists abrasion, moisture, ozone, acids, solvents, as well as having good flame resistance. UL 1007 wire is commonly used as internal wiring in electrical and electronic control panels as well as generators, turbines, and transformers. UL 1007 wire is available in a range of ten colors. Some versions have dual UL ratings.

Also known as: L822ST05, OMNL822ST05

Specifications

Color: Blue
Gauge: 22 AWG
Stranding: Stranded
Color: Blue
Stranding: Stranded
Gauge: 22 AWG