14" White Acrylic LED

Item #: 1961476

Cat #: 62-792R1

UPC: 045923677922

Company wide:
0 in stock
Documents & Guides
14" Flush Mounted LED Light Fixture - White Finish; 120-277 Volts

Overview

14" Flush Mounted LED Light Fixture - White Finish; 120-277 Volts

Satco's 62-792R1 16.5 watt 14 inch flush mounted LED light fixture delivers efficiency without sacrificing style. Perfect for the home or office, this dimmable fixture has an acrylic cover and looks great in kitchens, bathrooms, hallways, or commercial applications. With a temperature of 3000 kelvins, this fixture provides 50,000 hours of warm white light.

Also known as: 045923677922, 62-792R1, SAT62792R1

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Lumens: 1170
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 1170
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 16.500
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes