This product has been discontinued.

7.5MFD 12007 Run Capacitor 370V Oval
Item #: 1961409
Cat #: 36-7.5J370
UPC: 777980008172
Company wide:
0
in stock
Discontinued
Documents & Guides
Rotom 36-7.5J370 Run Capacitor, Oval, 7.5MFD, 370V
Overview
Rotom 36-7.5J370 Run Capacitor, Oval, 7.5MFD, 370V
Also known as: 777980008172, 36-7.5J370, DIV3675J370
Specifications
| Microfarads: | 7.5 uF |
| Microfarads: | 7.5 uF |