DEW DWA1PH2IR30 1IN PH2 IMPAC

Item #: 1961297

Cat #: DWA1PH2IR30

UPC: 885911567954

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWA1PH2IR30 1IN PH2 IMPAC

Overview

DEW DWA1PH2IR30 1IN PH2 IMPAC

The DEWALT FlexTorq 30-Piece 1/4-in x 1-in Phillips Impact driver bit set features their signature hardened steel screwdriver bits with black oxide powder coat finish. These IMPACT READY bits are known for their durability and extremely accurate design. All 30 pieces of these 1/4-inch shank x 1-in long Phillips impact driver bits also feature the brand’s signature FlexTorq technology. This means every bit has a zone that effectively absorbs some of the hammering action from the impact driver which prevents the breakage of the screw tips and the bits themselves, adding even more durability to the accessories. The bits are housed in the new ToughCase®+ system. These cases are designed with the ability to connect to other similar ones for an optimized and organized storage space. They also have clear lids that enable users to see what are inside the cases at a glance. The patented bit-bar design makes removal easy as well. Professionals around the world trust DEWALT products for their meticulous testing regimens. Grab your own set of FlexTorq driver bits today

Also known as: 885911567954, DWA1PH2IR30, DEWDWA1PH2IR30

Features & Benefits

  • Impact ready bits with FlexTorq have increased durability
  • CNC-machined resulting in accurate manufacturing for optimal fit into screw recess
  • Extended FlexTorq Zone transfers optimal torque
  • Typical applications include wood and metal
  • Includes: (30) 1-in Phillips bit tips

Specifications

No Specifications Available