74" Wide 15-Drawer Mobile Workstation

Item #: 1961253

Cat #: DWST98073

UPC: 076174980738

Company wide:
0 in stock
Documents & Guides
74" Wide 15-Drawer Mobile Workstation,

Overview

74" Wide 15-Drawer Mobile Workstation,

The 74" Wide 15-Drawer Mobile Workstation is constructed of 18 gauge steel for strength and durability. It has fourteen 100-pound load capacity drawers with ball bearing slides and one extra deep bottom drawer with 200-pound load capacity for storing your largest hand and power tools. 24" depth helps provide large storage capacity. This cabinet has a 3,000-pound load rating with 6 x 2 in. casters and reinforced mounting channels, 2 rigid and 4 swivel. A heavy duty internal keyed locking system helps safe guard your tools on the jobsite as well as drawer liners to help keep hand tools in place. It also has two full-grip tubular side handles for easy mobility.




Also known as: 076174980738, DWST98073, DEWDWST98073

Specifications

Color: Black
Material: Steel
Weight Capacity: 3000 lbs
Color: Black
Weight Capacity: 3000 lbs
Material: Steel