DEW DCB240C 20V MAX COMPACT 4

Item #: 1961249

Cat #: DCB240C

UPC: 885911595759

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCB240C 20V MAX COMPACT 4

Overview

DEW DCB240C 20V MAX COMPACT 4

The DCB240C 20V MAX 4Ah compact starter kit combines performance, light weight, and run time to support your DEWALT 20V MAX tools. This kit includes one DCB240 20V MAX 4Ah compact battery, and DCB113 Charger. The DCB240 20V MAX 4Ah compact lithium ion battery provides the highest capacity within the DEWALT 20V MAX compact lineup. Using state-of-the-art lithium ion technology, the DCB240 delivers up to one-third more run time while maintaining the same size and weight as the DCB230 20V MAX 3Ah compact battery. Its small size and light weight provide ergonomic benefits for increased tool maneuverability and control for overhead applications. The DCB240 includes fuel gauge LED charge indicator. Battery and charger include 3-year limited warranty.

Also known as: 885911595759, DCB240C, DEWDCB240C

Features & Benefits

  • 4 Amp hour (80 Watt hour) capacity provides extended runtime
  • Same size and weight as DCB230 20V MAX compact 3Ah battery
  • Lighter weight with same capacity as DCB204 4Ah battery
  • Compatible with 20V MAX tools
  • Battery includes fuel gauge 3-LED charge indicator

Specifications

No Specifications Available