DEW DW079LGK 20V GREEN ROTARY

Item #: 1961238

Cat #: DW079LGK

UPC: 885911598125

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW079LGK 20V GREEN ROTARY

Overview

DEW DW079LGK 20V GREEN ROTARY

With an IP67 debris/water resistance, 2 meter drop protection as well as a highly-visible green beam, the 20V MAX* Green Rotary Tough laser allows users to work in the toughest conditions.

Also known as: 885911598125, DW079LGK, DEWDW079LGK

Features & Benefits

  • Accuracy of +/-1/16 in. at 100 ft.
  • High visibility green beam
  • Dual axis slope mode for added functionality
  • IP67 rated with a 2 meter drop for jobsite durability
  • Up and down plumb dots
  • 2,000 ft. range
  • Scan mode 15/45/90 degrees

Specifications

No Specifications Available