DEW DCN45RND1 CORDLESS ROOFIN

Item #: 1961228

Cat #: DCN45RND1

UPC: 885911618168

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCN45RND1 CORDLESS ROOFIN

Overview

DEW DCN45RND1 CORDLESS ROOFIN

Ideal for service repairs and small jobs, this 20V MAX* 15° Cordless Coil Roofing Nailer delivers cordless convenience. There are absolutely no hoses, compressors, or gas cartridges required. It’s 100% battery-powered so the pro can show up and get to work right away. The 20V MAX* 15° Cordless Coil Roofing Nailer can drive the full range of roofing fasteners from 3/4 in. to 1-3/4 in. Get the job done quickly and efficiently with bump actuation mode and tool-free depth adjustment that provides precise nail placement.

Also known as: 885911618168, DCN45RND1, DEWDCN45RND1

Features & Benefits

  • Brushless motor for increased runtime and durability
  • Bump mode for efficiency and productivity
  • Tool-free nail tray easily adjusts to accommodate the full range of roofing nails
  • Tool-free depth adjustment wheel for precise nailing
  • Tool-free stall release lever to return driver blade in event of a jam
  • Belt hook for convenience
  • 15° canister holds up to 120 wire collated roofing nails
  • Ergonomic handle design for better control and comfort
  • Fires up to 3 nails per second on a 2 Ah Battery**

Specifications

No Specifications Available