Brushless, Cordless SDS MAX Combination Rotary Hammer Kit

Item #: 1961225

Cat #: DCH614X2

UPC: 885911618458

Company wide:
0 in stock
Documents & Guides
Brushless, Cordless SDS MAX Combination Rotary Hammer Kit, 60V MAX* 1-3/4 Inch

Overview

Brushless, Cordless SDS MAX Combination Rotary Hammer Kit, 60V MAX* 1-3/4 Inch

The 60V MAX* 1-3/4 in. Brushless SDS MAX Combination Hammer is a midweight, high-performance hammer that is powered by a brushless motor and a durable German engineered mechanism. It delivers 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. The constant speed electronics allow the tool to maintain speed under load. The midweight design makes it ideally suited for horizontal drilling for #4 - #8 rebar dowel applications, dry coring up to 4 in., chipping in any mid to upper wall, and ground rod driving. This hammer is part of the PERFORM & PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS Active Vibration Control® System. E-CLUTCH® shuts down the tool in bind up situations. SHOCKS® reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. The DCH614 is equipped with WIRELESS TOOL CONTROL™, which allows the user to link the tool to the DCV585 60V MAX* dust extractor for remote extractor activation. This tool comes Tag Ready™ so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.

Also known as: 885911618458, DCH614X2, DEWDCH614X2

Specifications

Volts AC: 60
Volts AC: 60