DEW DCH614B 60V1-3/4IN SDS MA

Item #: 1961224

Cat #: DCH614B

UPC: 885911618465

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCH614B 60V1-3/4IN SDS MA

Overview

DEW DCH614B 60V1-3/4IN SDS MA

The 60 V MAX* 1-3/4 in. SDS MAX brushless combination hammer is a LightDriver, high-performance rotary hammer that is powered by a brushless motor and durable German engineered mechanisms. The brushless combination rotary hammer delivers 10.5 joules of impact energy for fast drilling and chipping, even in the hardest concrete. Constant-speed electronics allow the tool to maintain speed under load, while the patented e-clutch® system protects the user in bind-up situations by stopping the rotation of the bit. The LightDriver design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4 in., chipping in any upper to lower wall and bushing applications. The shocks active vibration control® system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. It is equipped with wireless tool control™, which allows the user to link the tool to the DCV585 60 V MAX* dust extractor for remote extractor activation. This tool comes tag ready™ so users and companies can attach the DEWALT tag™ and track its location virtually anywhere via the tool connect™ app.

Also known as: 885911618465, DCH614B, DEWDCH614B

Features & Benefits

  • 10.5 Joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • E-clutch system protects the user in bind-up situations by stopping the rotation of the bit.
  • Equipped with integrated WIRELESS TOOL CONTROL, which allows the user to link the tool to the DCV585 60V MAX* dust extractor for remote extractor activation.
  • The shocks active vibration control system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • 7-position, variable-speed control for precision hole placement, chipping, and drilling with ATOMIC undercut bits.
  • Brushless motor and durable German engineered mechanisms.
  • Constant-speed electronics allow the tool to maintain speed under load.
  • Tag ready so users and companies can attach the DEWALT tag and track its location virtually anywhere via the tool connect app.
  • The midweight design makes it ideally suited for high-performance, horizontal serial drilling for #5 - #8 rebar, dry coring up to 4in., chipping in any upper to lower wall and bushing applications.

Specifications

No Specifications Available