DEW 02948-PWR ZAMAC HS 1/4 X

Item #: 1961066

Cat #: 02948-PWR

UPC: 075352029481

$ 0.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 02948-PWR ZAMAC HS 1/4 X

Overview

DEW 02948-PWR ZAMAC HS 1/4 X

The Zamac Hammer-Screw is a unique, one-step nail drive anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or stone. It is available in 1/4" diameter and lengths ranging from 3/4" to 3". With a body formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw, this anchor has been developed as an improvement over standard nailin anchors. The Zamac Hammer-Screw has been designed to provide a removable anchor with higher tension load capacities compared with traditional nailin when installed in concrete. The anchor is not recommended for overhead, life-safety or sustained tensile loading applications (see performance data section).

Also known as: 075352029481, 02948-PWR, DEW02948PWR

Features & Benefits

  • General purpose anchoring
  • Installs in a variety of base materials
  • Removable anchor - screw can be backed out with a Phillips head driver
  • Manufactured by DEWALT

Specifications

No Specifications Available