DEW DCB122 12V MAX 2AH LITHIU

Item #: 1961011

Cat #: DCB122

UPC: 885911673716

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCB122 12V MAX 2AH LITHIU

Overview

DEW DCB122 12V MAX 2AH LITHIU

The DCB122 12V MAX 2Ah Lithium Ion Battery supports all DEWALT 12V MAX tools, offering over 50% more capacity than the DCB120 Battery. The DCB122 includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB122 includes 2-year limited warranty.

Also known as: 885911673716, DCB122, DEWDCB122

Features & Benefits

  • 2 Amp Hour (36 Watt hour) capacity provides extended runtime
  • Includes Fuel Gauge 3-LED charge indicator
  • Compatible chargers: DCB100, DCB101, DCB102, DCB103, DCB104, DCB107, DCB112, DCB113, DCB115, DCB119
  • Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8

Specifications

No Specifications Available