20V Max XR® 4.5" Slide Switch Grinder (Tool Only)

Item #: 1961004

Cat #: DCG405B

UPC: 885911677202

Company wide:
0 in stock
Documents & Guides
20V Max XR® 4.5Inch Slide Switch Small Angle Grinder with Kickback Brake (Tool Only), Side Handle, Hex Key, Inner/Outer Flange, 4.5 Inch Type 27 Guard

Overview

20V Max XR® 4.5Inch Slide Switch Small Angle Grinder with Kickback Brake (Tool Only), Side Handle, Hex Key, Inner/Outer Flange, 4.5 Inch Type 27 Guard

This brushless small angle grinder requires no time changing brushes and offers a long motor life. Part of the PERFORM & PROTECT™ line of products, this grinder is equipped with Kickback Brake which engages with maximum force to stop the wheel when a pinch, stall, or bind-up is detected. Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position.


Also known as: 885911677202, DCG405B, DEWDCG405B

Specifications

Length: 12.20 in
Wattage: 850
Length: 12.20 in
Wattage: 850