
20V Hammer Drill With POWER DETECT™/Impact Driver Combo Kit
Item #: 1960968
Cat #: DCK299D1W1
UPC: 885911687560
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® Hammer Drill With POWER DETECT™ Tool Technology and Impact Driver Combo Kit, Provides 1,825 In-Lbs Of Max Torque At 0-3,250 Rpm And 0-3,600 Impacts Per Minute, Includes: (1) 20V Max* 8Ah Battery, (1) 20V Max* 2Ah Battery, Charger, And A Durable Storage Bag For Convenient Portability
Overview
20V MAX* XR® Hammer Drill With POWER DETECT™ Tool Technology and Impact Driver Combo Kit, Provides 1,825 In-Lbs Of Max Torque At 0-3,250 Rpm And 0-3,600 Impacts Per Minute, Includes: (1) 20V Max* 8Ah Battery, (1) 20V Max* 2Ah Battery, Charger, And A Durable Storage Bag For Convenient Portability
This combo kit features our DCD998 20V MAX XR 1/2-in 3-Speed Hammer Drill and DCF887 20V MAX XR 1/4-in 3-Speed Impact Driver. This kit comes with one 20V MAX 8.0Ah lithium ion battery, one 20V MAX 2.0Ah compact battery and fast charger. The XR Hammer Drill comes with POWER DETECT technology, maximizing performance when used with high-capacity XR batteries. Using the 20V MAX 8.0Ah battery, the Hammer Drill will deliver up to 29% more power vs. the DCD996 Hammer Drill with a DCB205 battery.
Also known as: 885911687560, DCK299D1W1, DEWDCK299D1W1
Features & Benefits
- DCD998: Using the 20V MAX 8.0Ah battery, the drill will output up to 29% more power
- DCD998: 3-speed, high-performance, all-metal transmission optimizes tool-to-task for fast application speeds and improved runtime for drilling in masonry materials
- DCD998: Has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- DCD998: A 3-mode LED with spotlight mode for a 20-minute shutoff function, allowing for extended worktime in dark or confined spaces
- DCF887: Provides 1,825 in-lb of max torque at 0-3,250 rpm and 0-3,600 impacts per minute
- DCF887: Compact size (5.3-in front-to-back length) and lightweight (3.4-lbs) design for working in confined spaces
- DCB118: Fast Charger is fan-cooled and compatible with 20V MAX batteries. The charge rate is 8 Amps for premium batteries and 4 Amps for compact batteries
Specifications
| Volts DC: | 20 |
| Volts DC: | 20 |