DEW DCK771D1M1 20V 7-TOOL COM

Item #: 1960922

Cat #: DCK771D1M1

UPC: 885911696449

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCK771D1M1 20V 7-TOOL COM

Overview

DEW DCK771D1M1 20V 7-TOOL COM

This Cordless 7-Tool Combo Kit includes one 1/2-in Drill/Driver, Reciprocating Saw, 6-1/2-in Circular Saw, Brushless Oscillating Multi-Tool, 1/4-in Impact Driver, 5-in Random Orbit Sander, Bluetooth® Speaker, 20V MAX 2.0Ah battery, 20V MAX 4.0Ah battery, charger, and bag. The DCS393 Circular Saw with 6-1/2-in carbide blade can cut 2x4s at a 45-degree angle in a single pass. The DCS381 Reciprocating Saw with keyless blade clamp allows for quick blade changes. The DCD771 Drill/Driver has a high-speed transmission with two speeds (0-450 and 1,500-rpm) for a range of fastening and drilling applications. The DCF885 Impact Driver is equipped with 3-LEDs that have a 20-second delay after the trigger is released for increased visibility. The DCR066 Bluetooth speaker has up to 100 feet of reception and works with both 20V MAX and 12V MAX batteries. The DCW210 Random Orbit Sander has a variable-speed dial with speed control from 8,000 to 12,000-OPM for a variety of applications.

Also known as: 885911696449, DCK771D1M1, DEWDCK771D1M1

Features & Benefits

  • DCD771 Cordless Drill/Driver has a high-speed transmission that offers two speeds (0-450 and 1,500-rpm) for a range of fastening and drilling applications
  • DCD771 Cordless Drill/Driver has a high-performance motor that delivers 300-unit watts out (UWO) of power ability completing a wide range of applications
  • DCS885 Cordless Impact Driver is compact (5.55-in front to back) design fits into tight areas
  • DCS381 Cordless Reciprocating Saw with keyless blade clamp allows for quick blade change without touching the blade or reciprocating shaft
  • DCS393 Cordless Circular Saw with 6-1/2-in carbide blade can cut 2x4s at a 45-degree angle in a single pass
  • DCW210 Cordless Random Orbit Sander has variable-speed control from 8,000–12,000-OPM to match the speed to the application
  • DCS356 Cordless Oscillating Multi-Tool 3-speed selector allows users to choose their speed setting based on application
  • DCR006 Bluetooth Speaker runs off DEWALT® 12V/20V MAX battery packs
  • Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18

Specifications

No Specifications Available