PWF 5902 1/4X1-3/4 HEX SS

Item #: 1960890

Cat #: 05902-PWR

UPC: 075352059020

$ 10.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 05902-PWR POWERBOLT SS HE

Overview

DEW 05902-PWR POWERBOLT SS HE

The Power-Bolt anchor, is a heavy duty sleeve style, self-locking anchor which is vibration resistantand removable. It is available with a finished hex head or flat head with a hex key insert and can beused in concrete, block, brick, or stone.Expansion occurs at two locations within the drilled hole. First, the cone is pulled into the largetriple-tined expansion sleeve, developing a mid-level, compression force. Further turning causes thethreaded bolt to advance into the threads of the expander cone, forcing its four sections outward.This action engages the base material deep in the anchor hole, greatly increasing the holdingpower of the Power-Bolt. The bolt and cone remain locked together which prevents loosening undervibratory conditions.The Power-Bolt is also designed to draw the fixture into full bearing against the base material throughthe action of its flexible compression ring. As the anchor is being tightened, the compression ring willcrush if necessary to tightly secure the fixture against the face of the base material.The internal bolt of the Power-Bolt is removable and reusable in the same anchor sleeve making itsuitable for applications such as mounting machinery which may need to be removed for service andfor temporary applications such as heavy duty form work.

Also known as: 075352059020, 05902-PWR, DEW05902PWR

Features & Benefits

  • High load capacity
  • Two-level expansion mechanism
  • Internal high strength bolt is removable and reusable
  • Compression zone in sleeve clamps fixture to the base material
  • Low profile finished head design

Specifications

No Specifications Available