Atomic 20V MAX* 5/8" Brushless SDS+ Rotary Hammer Kit

Item #: 1960885
Cat #: DCH172D2
UPC:
$ 339.00 EA
Company wide:
19 in stock
Documents & Guides
Atomic 20V MAX* 5/8" Brushless SDS+ Rotary Hammer Kit, 1.4 Joules Of Impact Energy, 0 - 1100 BPM, 5/32 - 1/2-Inch Drilling Depth, Includes: (1) DCH172 Rotary Hammer, (2) DCB203 20V MAX* 2.0Ah Batteries, (1) DCB112 Charger, (1) 360° Side Handle, (1) Depth Rod, (1) Belt Hook & (1) Kit Box

Overview

Atomic 20V MAX* 5/8" Brushless SDS+ Rotary Hammer Kit, 1.4 Joules Of Impact Energy, 0 - 1100 BPM, 5/32 - 1/2-Inch Drilling Depth, Includes: (1) DCH172 Rotary Hammer, (2) DCB203 20V MAX* 2.0Ah Batteries, (1) DCB112 Charger, (1) 360° Side Handle, (1) Depth Rod, (1) Belt Hook & (1) Kit Box
Tackle demanding jobs with this high-performance ATOMIC 20V MAX* 5/8 in. Brushless Cordless SDS Plus Rotary Hammer. The DEWALT brushless motor and durable German-engineered mechanism deliver 1.4 Joules of impact energy. The lightweight and compact design makes this tool ideal for rod hanging, concrete forming, cable tray and strut mounting, clip and bracket mounting, and railing mounting. It is part of the PERFORM and PROTECT™ product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL® System and becomes OSHA Table 1 Compliant when used with the DWH200D shroud and DWH161D1 dust extractor. This kit includes two 20V MAX* 2.0Ah batteries and a charger.
Also known as: DCH172D2, DEWDCH172D2

Specifications

Size: 5/8 in
Size: 5/8 in

Customer Reviews

No reviews for this product
(0)