DEW DCB606C FLEXVOLT BATTERY

Item #: 1960854

Cat #: DCB606C

UPC: 885911719865

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCB606C FLEXVOLT BATTERY

Overview

DEW DCB606C FLEXVOLT BATTERY

Add power and runtime to your power tools with this 20V/60V MAX* Starter Kit. It includes a 6.0Ah FLEXVOLT® battery and our new 6 Amp charger. The DCB606 battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120V MAX* tools, and it is backwards compatible to existing 20V MAX* tools and chargers to ensure you are getting the best power and runtime. The DCB1106 charger offers the most versatility for all of your charging needs with compatibility across our compact 12V MAX*, 20V MAX, and heavy-duty FLEXVOLT® battery range. The new Stage 1 and Stage 2 LED format communicates more about the state of charge of the batteries, keeping you in the know.

Also known as: 885911719865, DCB606C, DEWDCB606C

Features & Benefits

  • COMPATIBLE with all 12V MAX*, 20V MAX*, and FLEXVOLT® Batteries
  • COMMUNICATES MORE to the user about the batteries state of charge with the Stage 1 and 2 LED format
  • VERSATILITY with thru-hole wall mounts
  • Manufactured by DEWALT

Specifications

No Specifications Available