Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DEW DCD777B 20V MAX COMPACT B
Overview
DEW DCD777B 20V MAX COMPACT B
This Brushless Compact Drill/Driver is designed with a high performance brushless motor that delivers 340 unit watts out (UWO) and up to 57% more runtime over brushed motors. This hammer drill/driver has a two-speed transmission for a a wide range of applications. Equipped with a bright LED for working in dark or confined spaces. Increased comfort, the handle features an ergonomic design for balance and easier tool control. Battery and charger sold separately.
Also known as: 885911723633, DCD777B, DEWDCD777B
Features & Benefits
- DEWALT brushless motor delivers more run time over brushed
- Compact (7.52-front to back), lightweight design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- LED light with 20-second trigger release delay provides increased visibility in dark or confined spaces
- 20V MAX; Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18
Specifications
No Specifications Available