DEW DCKSS300M1 20V MAX WOODWO

Item #: 1960835

Cat #: DCKSS300M1

UPC: 885911725538

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCKSS300M1 20V MAX WOODWO

Overview

DEW DCKSS300M1 20V MAX WOODWO

Expand your system with DEWALT's 20V MAX XR® Brushless 3-Tool Woodworking Kit. This brushless 3-Tool woodworking kit includes one 5-in random orbital sander, 3-speed oscillating multi-tool, jig saw, 20V MAX 4-Ah battery, charger, and contractor bag.

Also known as: 885911725538, DCKSS300M1, DEWDCKSS300M1

Features & Benefits

  • DCS356: Oscillating Multi-Tool - Added control with three speeds
  • DCW210: Random Orbit Sander - Allows user to get close to work surface for precise sanding with low-profile height
  • Easily transport and store with heavy-duty contractor bag
  • DCW210 - Match the speed to the application with variable-speed control (from 8,000-to-12,000 OPM)
  • DCS356 - Allows blades and attachments to be changed quickly without wrenches with the Quick-Change accessory system
  • DCS334: Jig Saw - Easy adjustment with the All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45°
  • DCS334 - Allows for quick and easy t-shank blade changes with the all-metal, lever-action keyless blade change
  • Efficient performance for longer runtime with brushless motor
  • Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18

Specifications

No Specifications Available