DEW DCK203P1 20V MAX XR 2-KIT

Item #: 1960823

Cat #: DCK203P1

UPC: 885911735018

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCK203P1 20V MAX XR 2-KIT

Overview

DEW DCK203P1 20V MAX XR 2-KIT

EXPAND YOUR SYSTEM with the 20V MAX XR 2-Tool Combo Kit including a 4.5 in. Paddle Switch Small Angle Grinder and 1-1/2 in. Die Grinder. This kit also includes one 20V MAX XR 5Ah battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).

Also known as: 885911735018, DCK203P1, DEWDCK203P1

Features & Benefits

  • DCG413: Kickback Brake stops wheel in 2 seconds or less on average
  • DCG413: Safety - Two stage trigger requires two actions to activate tool
  • DCG413: Extended tool life with brushless motor
  • DCG426: Up to 25,000 RPM with variable speed trigger
  • DCG426: Provides user options for multiple handle grasping points with dual-position rocker switch
  • DCG426: Illuminates the work surface and area with LED lights at the nose of the tool
  • DCG426: Control speed of the tool with variable speed rocker switch and variable speed limit switch
  • DCB118: 8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)

Specifications

No Specifications Available