DEW DCK206P1 SHELL 20V MAX 2-

Item #: 1960817

Cat #: DCK206P1

UPC: 885911735049

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCK206P1 SHELL 20V MAX 2-

Overview

DEW DCK206P1 SHELL 20V MAX 2-

EXPAND YOUR SYSTEM with the 20V MAX 2-Tool Combo Kit including a XR 1/2 in. Mid-Range Impact Wrench and Grease Gun. This kit also includes one 20V MAX XR 5Ah battery and an 8 Amp Fast Charger with 2X the charge rate (vs. DCB115).

Also known as: 885911735049, DCK206P1, DEWDCK206P1

Features & Benefits

  • DCF894: Optimized application versatility with 3-speed settings
  • DCF894: Up to 330 ft-lbs max of fastening torque and 600 ft-lbs of break away torque at only 3.48lbs
  • DCF894: Compact and lightweight design for comfort when working in tight spaces
  • DCF894: Prevent over-tightening and run-off with Precision Wrench™ Control
  • 8 Amp Fast Charger for 2X the the charge rate (vs. DCB115)
  • DCGG571: Power through clogged grease fittings with a motor that delivers up to 10,000 max PSI
  • DCGG571: Air-bleeder valve assists in pump priming after cartridge changes
  • DCGG571: Control grease flow with the variable speed trigger
  • DCGG571: Integrated no-mar foot design allows operators to rest the tool on flat surfaces

Specifications

No Specifications Available