DEW 07582-PWR SHARKIE FLANGE

Item #: 1960800

Cat #: 07582-PWR

UPC: 075352075822

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 07582-PWR SHARKIE FLANGE

Overview

DEW 07582-PWR SHARKIE FLANGE

The Sharkie wall anchor is engineered for strength in a variety of materials. During installation, the screw extrudes and compresses the anchor into the base material under pressure. The anchor molds and conforms to the surface of the hole. The forces supported by the screw are transmitted outwardly 360° providing good holding power by distributing the force over the maximum area possible. These fasteners are not recommended for use overhead or applications where holding values are critical.

Also known as: 075352075822, 07582-PWR, DEW07582PWR

Features & Benefits

  • Can be installed through the fixture with a screw gun
  • Anti-rotation fins and head design prevent sinking and spinning
  • Applicable to a variety of base materials
  • Works with a broad range of screw sizes for holding power without cracking base material
  • Corrosion-resistant polymer absorbs shock and vibration
  • Non-magnetic and non-conductive plastic body

Specifications

No Specifications Available