DEW DWAC02021 1-5/16INX2IN HS

Item #: 1960788

Cat #: DWAC02021

UPC: 885911736947

Company wide:
0 in stock
Documents & Guides
DEW DWAC02021 1-5/16INX2IN HS

Overview

DEW DWAC02021 1-5/16INX2IN HS

Constructed of high speed steel for long life, DEWALT(R) Annular Cutters help quickly deliver clean holes in sheet metal or thick steel plates. Compatible with magnetic drill presses with 3/4 in. weldon shank.

Also known as: 885911736947, DWAC02021, DEWDWAC02021

Features & Benefits

  • Durable Construction - Made of high speed steel for durability & life
  • Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
  • Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling
  • Compatible Fit- Shank compatible with magnetic drill presses equipped with 3/4 in. Weldon shank
  • Deep Cuts - Can be used to drill holes up to 2 in. (50.8 mm) deep
  • Cutting Versatility - For use in drilling holes 1/8 in. to 2 in. (3.2 mm to 50.8 mm) thick steel plates or sheet metal

Specifications

No Specifications Available