
Call for price
Company wide:
0
in stock
Documents & Guides
DEW DWAC02028 1-3/4IN X2IN HS
Overview
DEW DWAC02028 1-3/4IN X2IN HS
Constructed of high speed steel for long life, DEWALT(R) Annular Cutters help quickly deliver clean holes in sheet metal or thick steel plates. Compatible with magnetic drill presses with 3/4 in. weldon shank.
Also known as: 885911737012, DWAC02028, DEWDWAC02028
Features & Benefits
- Durable Construction - Made of high speed steel for durability & life
- Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
- Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling
- Compatible Fit- Shank compatible with magnetic drill presses equipped with 3/4 in. Weldon shank
- Deep Cuts - Can be used to drill holes up to 2 in. (50.8 mm) deep
- Cutting Versatility - For use in drilling holes 1/8 in. to 2 in. (3.2 mm to 50.8 mm) thick steel plates or sheet metal
Specifications
No Specifications Available