DEW 08343-PWR HELI-PIN 8MM X

Item #: 1960672

Cat #: 08343-PWR

UPC: 075352083438

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 08343-PWR HELI-PIN 8MM X

Overview

DEW 08343-PWR HELI-PIN 8MM X

The Heli-Pin anchor is a one-piece stainless steel helical wall tie system used for anchoring existing brick veneers to the back-up structural members without exposing hardware. The helical design allows the tie to be driven quickly and easily into a predrilled pilot hole with a Heli-Pin setting tool and a roto-hammer drill (or embedded into mortar joints in new construction) to provide a reliable mechanical connection between a masonry facade and its backup material or between multiple wythes of brick. Existing facades constructed of various masonry materials can be reattached and reinforced using the Heli-Pin. They are ideal for stabilizing areas with missing or corroded wall ties as well as retrofits to multiple width masonry wall sections. Heli-Pin anchor performs in concrete and masonry as well as wood and steel studs.

Also known as: 075352083438, 08343-PWR, DEW08343PWR

Features & Benefits

  • Virtually invisible repairs to masonry building facades
  • Ease and speed of installation with a roto-hammer and available setting tool
  • Made of corrosion resistant stainless steel
  • Helical shaped tie is both tension and compression resistant, and provides solid connection with the base material.
  • Variety of lengths and diameters, for a broad range of applications
  • Reinforced central core for high shaft strength

Specifications

No Specifications Available