DEW 02273-PWR WALL DOG PH WHI

Item #: 1960488

Cat #: 02273-PWR

UPC: 075352022734

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 02273-PWR WALL DOG PH WHI

Overview

DEW 02273-PWR WALL DOG PH WHI

The Wall-Dog is an all steel, one-piece screw anchor, which features high-profile threads for easy fastening into wallboard and other masonry base materials. The deep cutting, corkscrewlike threads provide for smooth entry and a powerful hold. When removed, the Wall-Dog leaves a much smaller hole than toggles or other systems. For aesthetic appearances, the Wall-Dog is available in several color finishes and head styles. For fastening into wallboard or wood, no pre-drilling is required – the anchor is inserted through the fixture and screwed in with an ordinary Phillips screwdriver (Robertson head style also available). Fastening into concrete, hollow or grout-filled concrete masonry, brick and plaster requires a pre-drilled hole using a 3/16"ANSI bit. Typical applications include lightweight fixtures, drapery supports, as well as electrical, telephone and cable accessories.

Also known as: 075352022734, 02273-PWR, DEW02273PWR

Features & Benefits

  • Installs in a variety of base materials.
  • Installs directly through fixtures into wallboard – no second step or hole spotting required
  • When removed the anchor leaves a much smaller hole than toggles or other systems
  • Thread design prevents spinning and stripping
  • Heat treated point penetrates wood studs and thin metal
  • Several finished head styles to match application
  • No pilot hole required for wallboard
  • Can be easily backed out of hole

Specifications

No Specifications Available