Stick-E Conduit Clamp 1"

Item #: 1960456

Cat #: DFD405410

UPC: 075352311159

$ 1.84 EA
Company wide:
0 in stock
Documents & Guides
Stick-E Conduit Clamp 1"

Overview

Stick-E Conduit Clamp 1"
Also known as: 075352311159, DFD405410, DEWDFD405410

Specifications

Size: 1 in
Size: 1 in