Stick-E Mini Conduit Clip 1"

Item #: 1960425

Cat #: DFD405310R

UPC: 075352315836

$ 0.19 EA
Clearance
Price good while supplies last
Company wide:
15,071 in stock
Documents & Guides
Stick-E Mini Conduit Clip 1"

Overview

Stick-E Mini Conduit Clip 1"
Also known as: 075352315836, DFD405310R, DEWDFD405310R

Specifications

Size: 1 in
Size: 1 in