2 lb. Fiberglass Drilling Hammer

Item #: 1960403

Cat #: DWHT56141

UPC: 076174561418

Company wide:
0 in stock
Documents & Guides
2 lb. Fiberglass Drilling Hammer, 8-3/4" Handle Length, 10 1/2" Overall Length, Carbon Steel

Overview

2 lb. Fiberglass Drilling Hammer, 8-3/4" Handle Length, 10 1/2" Overall Length, Carbon Steel

This 2 lb. Fiberglass drilling hammer is built tough with a forged steel head, great for driving stakes, cold chisels and setting concrete anchors. The durable handle is made with lightweight fiberglass and has overstrike protection to help reinforce where the handle can break. It also has an over-mold textured grip to help improve comfort and control.

Also known as: 076174561418, DWHT56141, DEWDWHT56141

Specifications

Weight: 2 lb
Length: 10 1/2 in
Weight: 2 lb
Length: 10 1/2 in