
Screw Anchor, 3/16 x 1-3/4", Phillips Head Drive, Carbon
Item #: 1960385
Cat #: DFM12742
UPC: 075352317021
Company wide:
0
in stock
Documents & Guides
Screw Anchor, 3/16 x 1-3/4 Inch, Phillips Head Drive, Carbon Steel
Overview
Screw Anchor, 3/16 x 1-3/4 Inch, Phillips Head Drive, Carbon Steel
The UltraCon®+ fastening system is a complete family of screw anchors for light to medium duty applications. The UltraCon®+ is fast and easy to install and provides a neat, finished appearance. The UltraCon®+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance.
Also known as: 075352317021, DFM12742, DEWDFM12742
Features & Benefits
- Gimlet point for self drilling into wood
- Good corrosion protection with Stalgard coating
- Available in several head styles
- Does not exert expansion forces
- Several colors and finishes to match application
- Removable (reusable in wood)
- High-low thread design for greater stability and grip
- No hole spotting required
Specifications
| Color: | Blue |
| Diameter: | 3/16 in |
| Drive: | Phillips |
| Length: | 1 3/4 in |
| Material: | Carbon Steel |
| Color: | Blue |
| Drive: | Phillips |
| Material: | Carbon Steel |
| Diameter: | 3/16 in |
| Length: | 1 3/4 in |