
Ultracon+ Hex Washer Head - Blue, 3/16 x 1-3/4"
Item #: 1960325
Cat #: DFM12702
UPC: 075352317328
$ 0.17 EA
Company wide:
0
in stock
Documents & Guides
Ultracon+ Hex Washer Head - Blue, 3/16 x 1-3/4 Inch
Overview
Ultracon+ Hex Washer Head - Blue, 3/16 x 1-3/4 Inch
The UltraCon+® fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for selfdrilling into wood base materials without pre-drilling. The UltraCon+ screw anchor is available in carbon steel with a Stalgard coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, Phillips Trimfit flat head and Hex flange head.
Also known as: 075352317328, DFM12702, DEWDFM12702
Features & Benefits
- Available in several head styles
- Removable (reusable in wood)
- Several colors and finishes to match application
- Gimlet point for self drilling into wood
- Does not exert expansion forces
- Good corrosion protection with Stalgard coating
- No hole spotting required
- High-low thread design for greater stability and grip
Specifications
| Drive: | Hex, Slotted |
| Diameter: | 3/16 in |
| Length: | 1 3/4 in |
| Material: | Steel |
| Drive: | Hex, Slotted |
| Length: | 1 3/4 in |
| Diameter: | 3/16 in |
| Material: | Steel |