DEW DFM2ELC151 HFH 1/4 X 2-1/

Item #: 1960250

Cat #: DFM2ELC151

UPC: 075352317700

$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DFM2ELC151 HFH 1/4 X 2-1/

Overview

DEW DFM2ELC151 HFH 1/4 X 2-1/

The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling. The UltraCon+ screw anchor is available in carbon steel with a Stalgard coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, Phillips Trimfit flat head and Hex flange head.

Also known as: 075352317700, DFM2ELC151, DEWDFM2ELC151

Features & Benefits

  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material

Specifications

No Specifications Available