DEW DFM5ELG487 HHT 5/16 X 2-1

Item #: 1960188

Cat #: DFM5ELG487

UPC: 075352317991

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DFM5ELG487 HHT 5/16 X 2-1

Overview

DEW DFM5ELG487 HHT 5/16 X 2-1

The UltraCon fastening system is a complete family of screw anchors for light to medium duty applications in concrete and masonry block base materials. UltraCon is available in 5/16" diameter which provides increased shear and tensile strength to meet the needs of more demanding applications. The UltraCon is fast and easy to install and provides a neat, finished appearance. The UltraCon screw anchor is available in carbon steel with a Stalgard coating in silver that provides additional corrosion resistance.

Also known as: 075352317991, DFM5ELG487, DEWDFM5ELG487

Features & Benefits

  • 5/16" diameter provides increased shear and tensile strength
  • Stalgard® coating provides 1000 hours of salt spray protection when tested in accordance with ASTM B117
  • Available in various head styles to fit the intended application
  • Installed with a standard ANSI bit

Specifications

No Specifications Available