Sustainable

4' LED Round Wrap, 35/40/50K

Item #: 1960055
Cat #: CRW4-LSCS
UPC: 840141400228
$ 127.74 EA
Company wide:
36 in stock
4 Ft. LED Round Wrap, 28-40 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3900/4800/5500, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming

Overview

4 Ft. LED Round Wrap, 28-40 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3900/4800/5500, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Also known as: 840141400228, CRW4-LSCS, COLCRW4LSCS

Specifications

Lumens: 4800, 3900, 5500, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 28, 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimming: Yes
Lumens: 4800, 3900, 5500, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimming: Yes
Volts AC: 120-277
Wattage: 28, 40
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)