DEW PFM2500014 1/4 IN WOODKNO

Item #: 1959949

Cat #: PFM2500014

UPC: 075352320755

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
DEW PFM2500014 1/4 IN WOODKNO

Overview

DEW PFM2500014 1/4 IN WOODKNO

Wood-Knocker II+ and Pan-Knocker II+ concrete inserts are installed onto forms used to support newly poured concrete floor slabs, roof slabs or walls. The concrete inserts are specifically designed to provide hanger attachments for mechanical, electrical, plumbing (MEP) and fire protection. When the forms are stripped, the color-coded flange is visibly embedded in the concrete surface. The inserts allow the attachment of steel threaded rod or threaded bolts in sizes ranging from 1/4" to 3/4" in diameter. The sturdy base and rib design minimizes the chance of inserts accidentally being hit out of place after attachment to the forms. The hex impact plate offers resistance to rotation within the concrete as a steel threaded rod or threaded bolt is being installed.

Also known as: 075352320755, PFM2500014, DEWPFM2500014

Features & Benefits

  • Fast and simple to install, low installed cost
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in form pours only 3.5" thick (see installation details)
  • Hex head does not rotate when set
  • Sturdy base design resists inserts from being kicked over after placement
  • Suitable for seismic and wind loading
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts rated for tension and shear loading

Specifications

No Specifications Available