DEW 50023-PWR 300 HEAD PIN 3

Item #: 1959636

Cat #: 50023-PWR

UPC: 075352643281

$ 0.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW 50023-PWR 300 HEAD PIN 3

Overview

DEW 50023-PWR 300 HEAD PIN 3

Drive pins with a 0.300" diameter head are designed for permanently fastening a fixture to concrete, concrete over steel deck, concrete masonry walls and A36 or A572 / A992 structural steel. The fasteners are manufactured with a 0.145" diameter shank in various lengths. Knurled shank designs are available for installations in thick steel base materials. A plastic flute is mounted on the pin shank to retain the drive pin in the barrel of the tool and provide guidance during the driving operation. The fasteners are also available in with a mechanically galvanized (MG) coating for use in treated lumber.

Also known as: 075352643281, 50023-PWR, DEW50023PWR

Features & Benefits

  • Drive pins with a 0.300" diameter head
  • Plastic flute is mounted on the pin shank
  • Fastening a fixture to concrete, concrete over steel deck, concrete masonry walls
  • The fasteners are also available in with a mechanically galvanized (MG) coating for use in treated lumber.

Specifications

No Specifications Available