Wedge Expansion Anchor, 5/8 x 5", Zinc Plated Carbon Steel

Item #: 1959572

Cat #: 7433SD1-PWR

UPC: 075352776217

$ 2.80 EA
Company wide:
0 in stock
Documents & Guides
Wedge Expansion Anchor, 5/8 x 5 Inch, Zinc Plated Carbon Steel, Fully Threaded

Overview

Wedge Expansion Anchor, 5/8 x 5 Inch, Zinc Plated Carbon Steel, Fully Threaded

The Power-Stud®+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.

Also known as: 075352776217, 7433SD1-PWR, DEW7433SD1PWR

Specifications

Diameter: 5/8 in
Material: Steel
Length: 5 in
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 5/8 in
Length: 5 in
Family / Style: Power-Stud®
Material: Steel
Finish: Zinc Plated